Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829058
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829058
Dual-material round file with handle
References
roebuck:
829058
rubix:
209A8516
ean:
3660338048036
Technical specifications
Shape
Round
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829058
Cross-cutting.
Back protection on the handle.
Technical specifications
Attributes
Shape
Round
Length
250
mm
Type of cut
Bastard
Handle
Bi-material
No. of teeth per cm
9
Section
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.59
excl. VAT
/
Each
£
16.31
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE 6 HAND BASTARD
ROEBUCK DIAMOND FILE FLAT
DRAPER 51763 PICK AND HOOK SET
BAHCO 1-100-14-1-0 14IN HAND FILE CUT 1
MARTOR 544 SCRAPEX CLEANY
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM BASTARD CUT 879992
SANDVIK 620-25H10 SCRAPER 5765032
FACOM COMBINATION WRENCH DRD.MD300SR
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
VIKAN 40093 BLU STAINLESS STEEL HAND SCRAPER 100MM
GEDORE 8701 2-10 FILE FLAT 6768290
BAHCO 1-160-08-1-0 8IN SQUARE FILE CUT 1
BAHCO 1-110-10-1-0 10IN FLAT FILE CUT 1
ROEBUCK FILE SET 1 NEEDLE 65MM CUT 2
ROEBUCK ENGINEERS'SQUARE FILE 12 INCH/300MM SECOND CUT 879986