Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
SANDVIK 620-25H10 SCRAPER 5765032
SANDVIK 620-25H10 SCRAPER 5765032
Scraper
References
sandvik coromant:
620-25H10
rubix:
202380
manufacturer :
5765032
Technical specifications
Shape
flat
Product details
Technical specifications
Product details : SANDVIK 620-25H10 SCRAPER 5765032
Clamp-on scraper for indexable tools
Technical specifications
Attributes
Shape
flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.02
excl. VAT
/
Each
£
84.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 625-PEAR SPARE BLADE PEAR
ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829050
BAHCO 1-110-10-1-2 10IN FLAT WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE HALF ROUND SMOOTH 4 INCH
FACOM CR.D4PB MULTIPURPOSE SCRAPERS 4 PIECE
ROEBUCK KNIVE NEEDLE FILE 16CM CUT 2 880022
ROEBUCK HANDLED ENGINEERS FILE 10 INCH HALF-ROUND SMOOTH
ROEBUCK ENGINEERS FILE 8 THREE SQUARE SECOND
BAHCO 1-111-06-1-0 6IN WARDING FILE CUT 1
ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O 880007
BAHCO 1-210-08-1-2 8IN 1/2 ROUND WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 14 HALF ROUND BASTARD
BAHCO 168-8-5.5-1P ROUND CSF 8IN X 5.5MM
ROEBUCK ENGINEERS FILE 150MM HALF ROUND BASTARD 879966