References
Gedore:8701 2-10
Rubix:80130361
Manufacturer :6768290
EAN:4010886676820

Product details : GEDORE 8701 2-10 FILE FLAT 6768290
Hand file 10", 250x25 mm PVC handle DIN 7261, Form A Cut: 2
Technical specifications
Attributes
| Logistic Weight | 323 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
- Delivery usually within ( 22 ) days
