GPC WHEELBINRECYCLINGF+D LW1120Y-GREY
Wheelie Bin - 120 Litre - Coloured Lid
See technical informationReferences
GPC Industries:LW1120Y-GREY
Rubix:169A7822

Product details : GPC WHEELBINRECYCLINGF+D LW1120Y-GREY
Conforms to EN 840
Easily manoeuvrable on 200mm wheels
Ideal for use in schools,colleges,hospitals,healthcare centres,offices, warehouses etc
Manufactured from 30% recycled polyethylene
Dark Grey bodies with coloured lids: dark grey, blue, red, or light grey
Easily manoeuvrable on 200mm wheels
Ideal for use in schools,colleges,hospitals,healthcare centres,offices, warehouses etc
Manufactured from 30% recycled polyethylene
Dark Grey bodies with coloured lids: dark grey, blue, red, or light grey
Technical specifications
Attributes
| Capacity | 120 l |
|---|---|
| Colour | grey |
| Material | polypropylene |
| Height | 940 mm |
| Width | 550 mm |
Show UNSPSC/ECL@SS
£ 92.87 excl. VAT
/ Each
£ 111.44 incl. VAT
- Delivery usually within ( 4 ) days
