DURABIN 1800505221 ECO 90L SQUARE WASTE/RECYCLING BIN BLACK
DURABIN 1800505221 ECO 90L SQUARE WASTE/RECYCLING BIN BLACK
See technical informationReferences
Durable:1800505221
Rubix:417A5757
Manufacturer :1800505221

Product details : DURABIN 1800505221 ECO 90L SQUARE WASTE/RECYCLING BIN BLACK
• Built to withstand commercial use and easy to clean
• With carry handles for easy transport
• Recesses on the base for safe emptying
• With tucking slots for waste bags
• Matching lids in various colours and designs available for easy recycling
• Designed in Germany and built to last
• With carry handles for easy transport
• Recesses on the base for safe emptying
• With tucking slots for waste bags
• Matching lids in various colours and designs available for easy recycling
• Designed in Germany and built to last
Technical specifications
Attributes
| Capacity | 90 l |
|---|---|
| Colour | black |
| Material | plastics |
| Shape | square |
| Height | 610 mm |
| Width | 520 mm |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- In stock: Next day delivery
