Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC 320L STORAGE BIN GBK320
GPC 320L STORAGE BIN GBK320
Mobile Tapered Truck
References
gpc industries:
GPC-GBK320
rubix:
169A6006
Technical specifications
Capacity
320
l
See all Specifications
Product details
Technical specifications
Product details : GPC 320L STORAGE BIN GBK320
Strengths
•Tapered for easy storage
Not food grade
Technical specifications
Attributes
Capacity
320
l
Colour
black
Secondary colour
black
Material
polyethylene
Height
1000
mm
Width
670
mm
Depth
695
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.85
excl. VAT
/
Each
£
245.82
incl. VAT
Delivery usually within (
6
) days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK JB12LS3501 12 LITRE SHARPS BIN
RELIANCE 3042 STAINLESS STEEL BIN 20L
GPC PD001Y RED POLYTHYLENE DOLLY RED FOR INTER STACKING BINS
SPARTEX VZ.FT.50/R 50 LITRE PLASTIC RED PUSH TOP BIN
GPC GC5423 RED INTER STACKING BIN 40L RED
GPC SB155Z BLUE SLOT LID SLIM JIM 55L
SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
GPC GRIT BINS 400KG GCB400
BOTT VERSO BIN PACK OF 40 13021008
GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
LWB120YGREY 120L GREY WHEELIE BIN
GPC LPB50Z PEDAL BIN - 50 LITRE 410 X 380 560
GPC SHL70Z/WHITE SACK HOLDER WITH LID
GPC GC5424 RED INTER STACKING BIN 60L RED
GPC LWB120YYEL WHEELIE BIN - 120 LITRE YELLOW 460 X 550 940