DURABLE 340023 STAINLESS STEEL PEDAL BIN ROUND 5L SILVER
DURABLE 340023 STAINLESS STEEL PEDAL BIN ROUND 5L SILVER
See technical informationReferences
Durable:340023
Rubix:417A5769
Manufacturer :340023

Product details : DURABLE 340023 STAINLESS STEEL PEDAL BIN ROUND 5L SILVER
• Made of stainless steel
• Removable inside bin with handle
• Bag held in place with rubber ring
• Silent closing lid
• Plastic base surrounding to provide stability and protect against corrosion
• Lid has an integrated carry handle
• Removable inside bin with handle
• Bag held in place with rubber ring
• Silent closing lid
• Plastic base surrounding to provide stability and protect against corrosion
• Lid has an integrated carry handle
Technical specifications
Attributes
| Capacity | 5 l |
|---|---|
| Colour | silver |
| Material | stainless steel |
| Shape | round |
| Height | 290 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 18.43 excl. VAT
/ Each
£ 22.12 incl. VAT
- Delivery usually within ( 14 ) days
