DURABLE 999111859 110L RECYLCED BIN LINER PK/25 TRANSPARENT
DURABLE 999111859 60L 100 RECYLCED BIN LINER PK/25 TRANSPARENT
See technical informationReferences
Durable:999111859
Rubix:417A5790
Manufacturer :999111859
Product details : DURABLE 999111859 110L RECYLCED BIN LINER PK/25 TRANSPARENT
• Bin bag designed to fit the DURABIN® 60-litre waste bin.
• Made from 100% recycled material, with at least 80% post-consumer recycled plastic.
• Manufactured from eco-labelled Blue Angel plastic and 100% recyclable.
• The bag overhang allows it to be tied securely during disposal.
• The 35-micron bag is ideal for lighter waste, such as paper towels, household rubbish, and mixed packaging waste.
• 25 bin bags per roll.
• Made from 100% recycled material, with at least 80% post-consumer recycled plastic.
• Manufactured from eco-labelled Blue Angel plastic and 100% recyclable.
• The bag overhang allows it to be tied securely during disposal.
• The 35-micron bag is ideal for lighter waste, such as paper towels, household rubbish, and mixed packaging waste.
• 25 bin bags per roll.
Technical specifications
Attributes
| Volume | 60 l |
|---|
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- In stock: Next day delivery

