UNILITE PT-2 275 LUMEN ALUMINIUM LED PENLIGHT 2 X AAA


Durable LED Penlight

References
unilite:PT-2
rubix:213A4248
brand logo
brand logo
Technical specifications
Luminance275 lm
See all Specifications

Product details : UNILITE PT-2 275 LUMEN ALUMINIUM LED PENLIGHT 2 X AAA


•275 Lumen White CREE® LED
•Hard anodized die cast matte aluminium body
•Tactical rubberised micro switch operation
•2 light mode settings
•Flawless smooth Reflector for long distance beam
•Dust and waterproof IP66
•Impact resistant to 1m
•Pocket clip attachment included
•3 AAA batteries included

Technical specifications


Attributes
Luminance275 lm
Voltage1.5 V
Show UNSPSC/ECL@SS
£ 31.52 excl. VAT
/ Each
£ 37.82 incl. VAT
  • Sold out