FACOM 779.CRTPB LED COMPACT RECHAGEABLE TORCH
Compact rechargeable LED torch
See technical informationReferences
Facom:779.CRTPB
Rubix:245A3482
EAN:3662424047473

Product details : FACOM 779.CRTPB LED COMPACT RECHAGEABLE TORCH
1 LED 10W. Maximum operating time: 18h30. 175 to 814 lumens depending on desired beam pattern. Charging time: 6 hours. Waterproof classification: IP 65. USB chargeable. Accessories: 230 V charger, USB power cable, wrist strap and protective case.
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Scope | 57000 lux at 0.5m in maximum aperture |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 164.62 excl. VAT
/ Each
£ 197.54 incl. VAT
- Delivery usually within ( 14 ) days
