Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
LEDLENSER P6R-QC Core Multicolour Torch
References
led lenser:
P6R-QC
rubix:
232A3769
Technical specifications
Luminance
270
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
Multicolour output (white, red, green, blue) with focusable beam. The P6R-QC Core is ideal for tactical use, hunting, or signal lighting.
Strengths
Multicolour modes, Rechargeable, Focusable beam, Rugged build
Applications
Suited for law enforcement, hunting, and wildlife observation.
Technical specifications
Attributes
Luminance
270
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.83
excl. VAT
/
Each
£
95.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
PELI 2690-101-110 74L LED 3AAA ZONE 0 HEAD TORCH BLACK
DEWALT DCL183-XJ RECHARGEABLE UBC-C FLASH LIGHT
UNILITE FL-2 TORCH
PORTWEST PA50SIR LED HEAD LIGHT SILVER
ROEBUCK 887708 MULTI LED TORCH LIGHT
LEDLENSER 500682 EX4 ATEX ZONE 0/20 HAND TORCH 40L 2XAAA
REDASHE J2500-HLI RECHARGEABLE COB FOLDABLE INSPECTION LAMP
SEALEY LED500SB MINI HAND TORCH SUPER BEAM ALUMINIUM 3W COB LED
REDASHE JBRFL10 RECHARGEABLE LED FLOOD LIGHT 10W RED
REDASHE JBYFL10 RECHARGEABLE LED FLOOD LIGHT 10W YELLOW
SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR
LEDLENSER 502180 P7 CORE HAND TORCH
STANLEY 0-95-112 MAXLIFE 369 TRIPOD TORCH
FACOM 779.PBTSLS PRO PEN TORCH WITH WHITE LED - SAFETY LOCK SYSTEM