Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER 502184 P4R WORK RECHARGABLE HAND TORCH
LEDLENSER 502184 P4R WORK RECHARGABLE HAND TORCH
LEDLENSER P4R Work Torch - 170 Lumens
References
led lenser:
P4R WORK
rubix:
220A7519
ean:
4058205020602
Technical specifications
Luminance
170
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502184 P4R WORK RECHARGABLE HAND TORCH
The P4R Work is a rechargeable pen-style torch with 170 lumens, USB-C charging, and robust protection for everyday work tasks.
Strengths
Shock resistant, USB-C, Slim design, Work-tough build
Applications
Ideal for electricians, mechanics, and engineers.
Technical specifications
Attributes
Luminance
170
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.33
excl. VAT
/
Each
£
59.20
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PELI 1930-032-111E L1 ZONE 0 TORCH 1930Z0
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
LEDLENSER 502180 P7 CORE HAND TORCH
UNILITE FL-2 TORCH
REDASHE JBGFL10 RECHARGEABLE LED FLOOD LIGHT 10W GREEN
LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAA
UNILITE PT-2 275 LUMEN ALUMINIUM LED PENLIGHT 2 X AAA
REDASHE J3000-DF05 INSPECTION LAMP
PORTWEST PA50SIR LED HEAD LIGHT SILVER
LEDLENSER 502213 ST7 MT LED TORCH 360 (BLISTER) BLACK
FACOM 779.CBTPB LED COMPACT TORCH
STAHLWILLE 77490012 13126-2 LED PENLIGHT
REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
FACOM 779.CRTPB LED COMPACT RECHAGEABLE TORCH
SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR