References
Moldex:238501
Rubix:2574489
Manufacturer :238501
EAN:4019444004631

Product details : MOLDEX 2385 SMART VENTEX VALVE MASK FFP1 NR D PK20
Smart - appropriate respiratory protection. DuraMesh®: strong and durable structure, retains the mask's shape. ActivForm®: no nose clip required. Loop strap with clip for quick, simple and safe on and off. Tested and certified according to EN 149:2001 + A1:2009.
Type : Valved
Strengths
• Against harmless particulate matter, smoke, and water and oil based aerosols
• ActivForm® closure, no nose clip required
• DuraMesh® rigid outer shell
• Klima® valve reduces heat and condensation
Packaged per 20 pieces.
• 100% PVC free
• ActivForm® closure, no nose clip required
• DuraMesh® rigid outer shell
• Klima® valve reduces heat and condensation
Packaged per 20 pieces.
• 100% PVC free
Technical specifications
Attributes
| Class | ffp1 |
|---|---|
| Valve | yes |
| Type | foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 54.28 excl. VAT
/ Each
£ 65.14 incl. VAT
- Usually arrives within 14 working days
