MOLDEX 320501 AIR VALVED REUSABLE MASKS FFP3 R D VALVED SIZE M/L PK10
MOLDEX 3205 AIR VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 10
See technical informationSee documentsReferences
Moldex:3205
Rubix:2574501
EAN:4019444006864



Documents
Product details : MOLDEX 320501 AIR VALVED REUSABLE MASKS FFP3 R D VALVED SIZE M/L PK10
Air FFP masks are classed as reusable which offers waste and overall cost reductions. The Moldex AirWave® pleated filter technology allows for a large filter surface within the FFP masks of the Air series. This ensures low breathing resistance for easy breathing over a sustained period. A soft nose pad, skin-friendly inner fleece layer and stretchy woven strap ensure additional wearing comfort. The flexible ActivForm 3D® design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Air FFP masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions.
Air FFP masks offer reliable protection against particles. They are available in the protection levels FFP2 and FFP3
Strengths
• Reusable due to long-life filter
• Available in two sizes for a secure fit and high level of comfort
• AirWave® Filter - long life pleated filter for noticeably reduced breathing resistance and high loading capacity
• Individually and hygienically packaged
• Latex and PVC Free
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• Comfortable nose seal for additional wearing comfort
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
• Available in two sizes for a secure fit and high level of comfort
• AirWave® Filter - long life pleated filter for noticeably reduced breathing resistance and high loading capacity
• Individually and hygienically packaged
• Latex and PVC Free
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• Comfortable nose seal for additional wearing comfort
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
Applications
Working with harmful and carcinogenic dusts, fumes and aerosols including hard-woods
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 77.81 excl. VAT
/ Each
£ 93.37 incl. VAT
- In stock: Next day delivery
