POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 7
Dyflex® Plus N
See technical informationSee documentsReferences
Polyco Healthline:DPN/7
Rubix:2573906
EAN:05010699842640



Documents
Product details : POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 7
Performance: The remarkably lightweight liner provides maximum levels of cut, abrasion and tear resistance providing superb mechanical protection.
Colour : Blue
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | 5 |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
- In stock: Next day delivery
