HyFlex 11537
The 11-537 delivers the ultimate balance of protection and performance. It features an ultra lightweight liner with INTERCEPT TECHNOLOGY® yarns that provides trusted cut protection
The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for workers
Logistic Weight | 55 g |
---|---|
Size | 11 |
Cutting resistance level | b |
Main material | hppe |
Food contact | no |
Abrasion resistance level | 4 |
Coating | nitrile |
Type | glove |
Material | hppe|fiber glass|spandex|nylon |
Usually arrives within 14 working days