References
Festo:EAMH-86-8-C27.3
Rubix:390A9680
Manufacturer :2429531
EAN:4052568254063

Documents
Product details : FESTO 2429531 CLAMPING SLEEVE
Clamping sleeve EAMH-86-8-C27.3 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-86-8-C27.3 Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 111,49 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 80.94 excl. VAT
/ Each
£ 97.13 incl. VAT
- Delivery usually within ( 6 ) days