References
Festo:EAMM-A-D80-100A-S1
Rubix:390A9831
Manufacturer :1600673
EAN:4052568243180

Documents
Product details : FESTO 1600673 AXIAL KIT
Axial kit EAMM-A-D80-100A-S1 Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65
Axial kit EAMM-A-D80-100A-S1 suitable for electric drives. Einbaulage=any, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %, Schutzart=IP65, Umgebungstemperatur=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 2072,66 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 366.89 excl. VAT
/ Each
£ 440.27 incl. VAT
- Delivery usually within ( 6 ) days