References
Festo:EAPR-S1-S-46-300/340-S
Rubix:391A0537
Manufacturer :562629
EAN:4052568099466

Documents
Product details : FESTO 562629 SENSOR RAIL
Sensor rail EAPR-S1-S-46-300/340-S Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=97 g
Sensor strip EAPR-S1-S-46-300/340-S Baugröße=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=97 g
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 49.24 excl. VAT
/ Each
£ 59.09 incl. VAT
- Delivery usually within ( 14 ) days