Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER 3000971 EARTH CLAMPS EC15/3 WET USE
SCHNEIDER 3000971 EARTH CLAMPS EC15/3 WET USE
Earth Clamp
References
schneider electric:
3000971
rubix:
228A4699
Technical specifications
Type
Earth Clamp
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER 3000971 EARTH CLAMPS EC15/3 WET USE
Thorsman Ec15/3 Earth Clamp We
Technical specifications
Attributes
Type
Earth Clamp
Model
EC15/3
Material
Phosphor Bronze;Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.04
excl. VAT
/
Each
£
0.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON CSA08506 M8 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
MARSHALL-TUFFLEX MT2/1074 SUSPENSION FRAME 200MM
NIGLON IE25G 25MM INSPECTION ELBOW GALVANISED
F4P (FIRST FOR PERFORMANCE) F4PKELVIN GEL BOX 52X53X29 BLISTER OF 1 (L
ENGEX ACCESSORIES 641005 4MM CORD END TERMINAL ORANGE (L)10 MM PACK OF
CEMBRE TERMINALS RED3MM FORK PACK OF 100 RF-U3
TAMLEX CPP04/D PLATE PIERCED FOR 1X2G CUT OUT (L)194 MM X (W)85 MM X (
NIGLON MLP5 1 1/2IN MALE BRASS BUSH SHORT
LGA SELECTRIC 9494/13/2M/AS 4 GANGANTI-SURGE & ANTI-SPIKE WITH GREE
LEGRAND 37667 STARFIX FERRULE 4.0MM2
WAGO 773-108 8 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)24 MM
FILOFORM SEALS CM1+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)250 MM X
MARSHALL-TUFFLEX MDCRB2WH CIRCULAR DRY LINING BOX 2X20MM ENTRY 8-2 (D)
TAMLEX PMF225-FTC 225X25MM DEEP FLAT TEE WITH COUPLERS (W)225 MM X (D)
CEMBRE RF-M5 TERMINALS RED 5MM RING PACK OF 100