NIGLON CSA08506 M8 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM

Square Plate Washer

See technical informationSee documents

References

Niglon:CSA08506
Rubix:234A5695
brand logo

Technical specifications

Typeniglon csa08506 m8 40x40mm square plate washer (l)40 mm x (w)40 mm

Documents

Product details : NIGLON CSA08506 M8 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM


M8 40x40mm Square Plate Washer (L)40 mm x (W)40 mm

Technical specifications


Attributes
Typeniglon csa08506 m8 40x40mm square plate washer (l)40 mm x (w)40 mm
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • In stock: Next day delivery