• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON MLP5 1 1/2IN MALE BRASS BUSH SHORT

NIGLON MLP5 1 1/2IN MALE BRASS BUSH SHORT

Male Bushes

See technical informationSee documents

References

Niglon:MLP5
Rubix:234A5650
brand logo
brand logo

Technical specifications

Typeniglon mlp5 1 1/2in male brass bush short

Documents

Product details : NIGLON MLP5 1 1/2IN MALE BRASS BUSH SHORT


1 1/2in Male Brass Bush Short

Technical specifications


Attributes
Typeniglon mlp5 1 1/2in male brass bush short
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MMMENNEKES SOCKET 16A 5PIN 111ENGEX ACCESSORIES GX01122 10.0MM ROUND CLIP BLACK PACK OF 100TAMLEX TGHT44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1SWA (SPECIALISED WIRING ACCESSORIES) FFC6 50MM X 25MM FIREFLY INTERNALNIGLON SC6G 2IN COUPLERS GALVANISEDMENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6HNIGLON BK2025 SPANNERCABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM XTAMLEX PMF100-ADJ 100X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)100 MM XMARCO CABLE MANAGEMENT MCSB100 SUSPENSION BRACKET FOR MC30100 & MC5510TAMLEX TGTT44 100MM X TURNBUCKLE GUSSET TEE - TO (H)100 MM (W)BRITCLIP EP52021112 CR810 BAG 25 8-12MM EDGE CLIPS PACK OF 25WAGO 773-104 4 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)13 MMENGEX ACCESSORIES GX01002 FLAT CLIP TWIN & EARTH 1.5MM GREY PACK OF 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap