Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 641005 4MM CORD END TERMINAL ORANGE (L)10 MM PACK OF
ENGEX ACCESSORIES 641005 4MM CORD END TERMINAL ORANGE (L)10 MM PACK OF
Cord End Terminals
References
engex:
641005
rubix:
234A5426
Technical specifications
Type
Cord End Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 641005 4MM CORD END TERMINAL ORANGE (L)10 MM PACK OF
4mm² Cord End Terminal Orange (L)10 mm
Technical specifications
Attributes
Type
Cord End Terminal
Material
Bright Tinned Copper;Polypropylene (Sleeves)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.57
excl. VAT
/
Each
£
5.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX BTF200/60 200X60 FASTCONNECT BASKET TRAY (L)3 M X (W)200 MM X (
MENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4H
LEGRAND 36955 ATLANTIC 300X300X200 (H)300 MM X (W)300 MM X (D)200 MM
TAMLEX TRE66 150X150 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)150
LEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MM
NIGLON CB320G 20MM TEE 3 WAY BOX GALVANISED
F4P (FIRST FOR PERFORMANCE) TEC15 TEC EARTH CLAMPS (L)136 MM X (D)13 M
SCHNEIDER ELECTRIC 70CGKF160 16MM CABLE NAIL CLIPS 100 PACK GREY
ENGEX ACCESSORIES 613013 IPO6 INS. TERM PUSH ON YELLOW 6MM PACK OF 100
DETA ELECTRICAL DB2542 46MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 M
MARCO CABLE MANAGEMENT MCSB100 SUSPENSION BRACKET FOR MC30100 & MC5510
SILVERTRON TEST LEAD SET 129246 PACK OF 2
TAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCRE
NIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDES