SCHNEIDER EZ9F16120 20A 1 POLE TYPE B MINI CIRCUIT BREAKER EASY 9 EZ9
Easy9+
See technical informationSee documentsReferences
Schneider Electric:EZ9F16120
Rubix:218A5633
Documents
Product details : SCHNEIDER EZ9F16120 20A 1 POLE TYPE B MINI CIRCUIT BREAKER EASY 9 EZ9
Eazy9 MCB 1P 20A B
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 2 ) days
