PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
Proteus RCBO
See technical informationSee documentsReferences
Proteus Switchgear:XL20BR
Rubix:234A8363
Documents
Product details : PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
20 Amp 10KA Single Module Rcbo B Curve T (H)124.5 mm x (W)17.7 mm x (D)66.8 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 44.78 excl. VAT
/ Each
£ 53.74 incl. VAT
- Delivery usually within ( 3 ) days

