References
Draper:24311
Rubix:381A9747
Manufacturer :24311
EAN:5010559243112
Product details : DRAPER 24311 AUTO MINI FUSE ASSTMNT 100PCS
Assortment of Mini automotive fuses in plastic storage case. Assortment includes fuses of ratings: 3A, 5A, 7.5A, 10A, 15A, 20A, 25A and 30A.
Technical specifications
Attributes
| Amperage | 30 A |
|---|
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 7 ) days

