• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS MCB 1032/4

PROTEUS MCB 1032/4

Proteus MCB

See technical informationSee documents
References
Proteus Switchgear:1032/4
Rubix:127A5721
brand logo
brand logo
Technical specifications
Voltage230 V
Amperage32 A
Documents

Product details : PROTEUS MCB 1032/4


32 Amp Single Pole Mcb D Curve 10KA (H)84 mm x (W)17.5 mm x (D)72 mm

Technical specifications


Attributes
Voltage230 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS 63/2/30TA 63A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)PROTEUS 31006/4 6 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5PROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DSCHNEIDER MOTOR CIRCUITBREAKER GV2ME20PROTEUS XL16BR 16 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XPROTEUS 1050/2 50 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES LFN10G10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10SCHNEIDER CIRCUIT BREAKER A9F54316SCHNEIDER ELECTRIC A9F54140 MCB C SP 40ABUSSMANN TDC180-5A 5A FUSEPROTEUS 31050/4 50 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES LA5 5A HRC FUSE (L)23 MM X (DIA)6.35 MMPROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (WPROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap