Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
SMC EBKX-J2001-040 SILENCER
SMC EBKX-J2001-040 SILENCER
EBKX Sintered Metal Element
References
smc:
EBKX-J2001-040
rubix:
45033921
Product details
Technical specifications
Product details : SMC EBKX-J2001-040 SILENCER
-
•Nominal filtration rating: 2 to 120 μm
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Model: EBKX-J2001 (R1/4 - Long Type)
Filtration: 040 (40 μm)
Strengths
•High mechanical strength and withstand pressure
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Applications
Suitable for machining, crimping, brazing, welding, and simultaneous sintering
Technical specifications
Attributes
Logistic Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.40
excl. VAT
/
Each
£
18.48
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859074 PUSH-IN SILENCER 12
SMC RDLQB32TF-50-B COMPACT CYLINDER WITH AIR CUSHION AND LOCK
MECALINE 869357 EXHAUST SILENCER MALE FLAT G 3/8IN
LEGRIS SILENCER 0674-00-34
SMC 2508-010 SILENCER (R1 CV 7.2)
MECALINE STANDARD EXHAUST SILENCER M5 869351
AVENTICS R412007593
FESTO 12639 SILENCER U-1/4-B-NPT
AVENTICS R412007877
MECALINE 858663 SILENCER FLOW REG G1/2IN
NORGREN M/S0 M5 EXHAUST SILENCER
SMC 2507-006 SILENCER
MECALINE 859377 SILENCER ACETAL G1IN
FESTO 165007 SILENCER UC-QS-6H
SMC ANB1-C10 SILENCER