References
Aventics:1827000035
Rubix:272A9347
Manufacturer :1827000035
EAN:3661475921855

Documents
Product details : AVENTICS 1827000035
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/2 '' |
|---|---|
| Material | sintered bronze (housing);brass (seals) |
| Length | 19.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 85 dB |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Usually arrives within 14 working days
