Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
AVENTICS R412007715
AVENTICS R412007715
Silencers, series SI1
References
aventics:
R412007715
rubix:
272A9355
Product details
Technical specifications
Product details : AVENTICS R412007715
Technical specifications
Attributes
Material
polyethylene
Length
82
mm
Max. service pressure
10
bar
Sound level
97
dB
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AN10-01 COMPACT RESIN SILENCER
CAMOZZI SILENCER 2938 1/8
SMC AN15-N02 COMPACT RESIN SILENCER
MECALINE COMPACT EXHAUST SILENCER G3/8IN 869616
FESTO 1205861 SILENCER AMTE-M-LH-G14
AVENTICS 1827000034
FESTO 165005 SILENCER UC-QS-3H
PARKER SILENCER P6M-PAB3
SMC EBKX-L7006-040 EXHAUST FILTER R3/8 40MICRON
FESTO 10494 FILTER SILENCER LFU-1/2
PARKER MUFFLER P6M-PAB1
NORGREN T45P0010 10MM STEM PLASTIC SILENCER
SMC ANB1-01 SILENCER
SMC 2506-004 SILENCER
NORGREN MA004B SHELL TYPE EXHAUST SILENCER