FACOM EBNA.106 BNAE PATTERN BIT NO.6
EBNA.1 - Standard Series 1 bits for BNAE screws
See technical informationReferences
Facom:EBNA.106
Rubix:1278984
EAN:3148510222967



Product details : FACOM EBNA.106 BNAE PATTERN BIT NO.6
EBNA.1 - Standard Series 1 bits for BNAE screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x10x10 mm |
| Package weight | 5 g |
| Length | 25 mm |
| Imprint size | ph6 |
| Imprint | phillips (ph) |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Delivery usually within ( 14 ) days
