FACOM SPLINED BIT EV.206
EV.2 - Series 2 standard bits for XZN multi-tooth screw
See technical informationReferences
Facom:EV.206
Rubix:1238707
EAN:3148510257006



Product details : FACOM SPLINED BIT EV.206
EV.2 - Series 2 standard bits for XZN multi-tooth screw
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x10x10 mm |
| Package weight | 9 g |
| Length | 28 mm |
| Imprint size | m6 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Delivery usually within ( 14 ) days
