References
Bahco:FF1F5004
Rubix:401A4246
Manufacturer :FF1F5004
EAN:7314150339198




Technical specifications
| Length | 445 mm |
|---|---|
| Imprint size | 10 mm |
| Imprint | drilled torx profile |
Product details : BAHCO FF1F5004 SET IF BITS & MAG.DISH-50U 2/3
Includes 50 pieces
BE5049 10 mm bit set, 49 pieces
1419-MD magnetic dish
Foam available with laser marked
BE5049 10 mm bit set, 49 pieces
1419-MD magnetic dish
Foam available with laser marked
Technical specifications
Attributes
| Length | 445 mm |
|---|---|
| Imprint size | 10 mm |
| Imprint | drilled torx profile |
| Square | 6.35 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 156.45 excl. VAT
/ Each
£ 187.74 incl. VAT
- Delivery usually within ( 14 ) days