SKF G2/OPEN ECB504-20M FOODLINE END CAP OPEN 20MM
ECB End cover for ball bearing unit
See technical informationSee documentsReferences
SKF:G2/OPEN ECB504-20M
Rubix:218A8612

Documents
Product details : SKF G2/OPEN ECB504-20M FOODLINE END CAP OPEN 20MM
End covers protect the exposed shaft end and help to avoid accidents. They have
good resistance to most chemicals and can withstand operating temperatures up
to 100 °C (210 °F). They are easy to install and are cost effective. Most ball
bearing units can accommodate specifically designed end covers.
good resistance to most chemicals and can withstand operating temperatures up
to 100 °C (210 °F). They are easy to install and are cost effective. Most ball
bearing units can accommodate specifically designed end covers.
Strengths
• Easy to install
• Good chemical resistance
• Cost effective
• Good chemical resistance
• Cost effective
Technical specifications
Attributes
| Type | end cover |
|---|---|
| Outer diameter | 57 mm |
| Width | 34.5 mm |
| Series | ecb |
| Material | thermoplastic polyurethane (tpu) |
Show UNSPSC/ECL@SS
£ 62.50 excl. VAT
/ Each
£ 75.00 incl. VAT
- Delivery usually within ( 3 ) days
