References
FAG:DH611
Rubix:158A4006
Manufacturer :0383903370000
EAN:4012801212458

Product details : FAG HOUSING LIP-SEAL DH611
Sealing joint double lipped
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Type | double lip seal |
| Outer diameter | 95 mm |
| Width | 11 mm |
| Series | dh6 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ 2 pieces
£ 24.79 incl. VAT
- Delivery usually within ( 7 ) days
