References
SNR:SC509DS
Rubix:205A7688
EAN:3413520646011

Documents
Product details : SNR SC509DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 40 mm |
| Width | 1.78 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- Delivery usually within ( 3 ) days
