ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 9
HyFlex 11541
See technical informationSee documentsReferences
Ansell:11-541-9
Rubix:2588478
Manufacturer :11541090
EAN:0076490458607



Documents
Product details : ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 9
-
Features an ultra lightweight liner with INTERCEPT TECHNOLOGY™ yarns that provides protects against cuts and lacerations
-
The liner also features ZONZ™ Comfort Fit technology for breathability and ergonomic movement
-
The palm-dipped coating and the FORTIX™ formulation in these lightweight cut-resistant gloves provide enhanced abrasion resistance and grip
-
To provide all four advanced performance technologies, including high cut protection, in a comfortable, flexible ultralight weight style, is a game changer for applications where workers have traditionally guarded against cut risks with heavier styles that limit their dexterity and breathability
Exceptional grip performance in a comfortable, lightweight cut resistant glove.
Strengths
- Ultralight weight glove that offers unparalleled dexterity and refined mobility
- ZONZ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
- Silicone free design is paint and finish process friendly
- Dirt masking palm for longer wear times
- Also available in vend pack
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | d |
| Main material | para-aramid |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | kevlar®|nylon|spandex|stainless steel |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- In stock: Next day delivery