ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 12
R-Flex Impact glove
See technical informationReferences
Ansell:R065-12
Rubix:212A4253
Manufacturer :065-12
EAN:0076490432669



Product details : ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 12
- The Ringers 065 R-Flex Impact glove with a Nitrile Half Dip palm combines protection against impact hazards with cut resistance for a wide range of applications.
- A breathable knit shell developed with Ringers' F3 Technology™ and patented TPR design provide superior dexterity and comfort.
- The sandy finish palm ensures secure grip in wet and dry environments, and touchscreen compatible index, middle and thumb tips allow technology interaction.
Strengths
- Breathable knit shell offers cut resistance
- TPR impact protection on top of hand and full length of fingers
- Half-dipped nitrile coating on palm with sandy finish for enhanced grip
- High visibility for increased safety
- Touchscreen compatible index, middle and thumb tips
- Superior grip on wet and dry surfaces
Applications
Makeup and breakout tools|Running tools into the wellbore|Engagement and release of drill string slips|Preparation of site - set-up and disassembly of tool string|General pumping work|Operating of heavy machinery|Equipment maintenance and repair|Pipe handling|Handling parts with sharp, rough edges|Scaffolding|Loading and hauling|Assembling and mounting components
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 12 |
| Cutting resistance level | d |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Usually arrives within 14 working days