References
Ansell:48-703-10
Rubix:210A7868
Manufacturer :48703100
EAN:10076490456235

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL EDGE 48-703 CUT LEATHER GLOVES 4X43D 10 XL
- Made with a seamless liner as well as a knitted wrist to offer close fit in cut resistant applications, EDGE® 48-703 combines a good level of cut, abrasion and thermal resistance in one glove.
- In addition, it delivers good sensitivity, fit and cushioning.
- The leather palm re-enforcement provide protection in cut and hot parts handling environment for the worker.
Cost effective alternative compared to medium weight leather, thick cotton, HPPE or aramid and avoid double gloving.
Strengths
- Good dexterity and flexibility
- Medium cut protection and high levels of abrasion
- Good grip in dry and slightly oily environments
- The leather pad provides extra safety in terms of grip, cut, abrasion protection and cushioning during stamping applications
Applications
Handling slightly oily metal parts and sheets|Stamping press shop|Primary assembly
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 4 |
| Main material | leather |
| Packaging | 12 pairs polybag;6 polybag carton |
| Material | leather palm (finish);leather (coat);polyethylene, fiber glass (liner) |
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
- In stock: Next day delivery