TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
Synthetic leather glove TEGERA 9120
See technical informationSee documentsReferences
Tegera:9120-6
Rubix:386A2175
EAN:7392626020825
Documents
Product details : TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
This synthetic leather glove is ergonomically designed and has reinforced fingertips. The palm material is Microthan®+ for extra durability, it has diamond pattern for good grip and the back material is nylon. It has hook & loop closure for a more secure fit and is suitable for assembly work in most industries.
Suitable for assembly work in most industries.
Strengths
Ergonomically shaped,Reflector,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Reinforced fingertips,Pre-curved fingers,Specially designed thumb
Applications
Fine assembly,Assembly,Machine operating,Installation work,Electrical installation,HVAC installation,Construction,Soil preparation,Engineering,Machine driving,Transport work,Warehouse work,Airport work,Forest work,Agricultural work,Gardening,Repair work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Abrasion resistance level | 0 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Usually arrives within 14 working days

