TEGERA 90014 LEATHER GLOVE 8 M

Leather glove TEGERA 90014

See technical informationSee documents
References
Tegera:90014-8
Rubix:386A2089
EAN:7392626036574
brand logo
Technical specifications
Size8
Coating of the gloveswithout
Abrasion resistance levelx
See all Specifications
Documents

Product details : TEGERA 90014 LEATHER GLOVE 8 M


This glove is unlined with an elastic cuff and made in full grain goatskin, which gives the glove a perfect fit and high dexterity. It is suitable to use for fine assembly and all-round work, in dry and clean environments. The unique flower design is a signature for our glove-collection named Tällberg.
Suitable for fine assembly and all-round work, in dry and clean environments.

Applications

Gardening,Shop work

Technical specifications


Attributes
Size8
Coating of the gloveswithout
Abrasion resistance levelx
Main materialleather
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)