POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 9 PK1
POLYCO GIOTH GRIP IT OIL THERM DUAL NITRILE COATED GLOVES PK1
See technical informationReferences
Polyco Healthline:GIOTH/09
Rubix:2575945


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 9 PK1
Seamless knitted glove with a dual nitrile coating and fleecy liner. Handling: Utilises two layers of nitrile coating to provide ultimate abrasion protection and gripping ability. The first layer which is a full coating is soft and resilient allowing for excellent dexterity. The second layer which is a palm coating, is infused with microfoam bubbles increasing resistance to oils and maximising grip.
Durable: Delivers excellent abrasion protection, durability and a long life expectancy. Fleecy Liner: Provides exceptional warmth and comfort. Hi-Vis: High visibility colour improves visual awareness even in subdued light.
Standard : EN388_4122X, EN511_03X, Food contact
Durable: Delivers excellent abrasion protection, durability and a long life expectancy. Fleecy Liner: Provides exceptional warmth and comfort. Hi-Vis: High visibility colour improves visual awareness even in subdued light.
Standard : EN388_4122X, EN511_03X, Food contact
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | textile |
| Material | seamless knitted |
| Length | 192 mm |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days