ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 9
Edge 48919
See technical informationSee documentsReferences
Ansell:48-919-9
Rubix:211A4321
Manufacturer :48919090
EAN:0076490435998

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 9
- Made of a seamless liner, fully dipped into NBR coating
- The gloves are fully NBR dipped to provide protection against industrial fluid exposure
- The palm rough NBR coating ensures high secure grip in oily environment
- For workers who handle small and medium-sized components coated with oil or lubricant
Cost effective solution for light weight applications requiring a durable coating and secure grip in oily environments.
Strengths
- Good combination of grip & oil repellence
- Excellent abrasion resistance
- Double layer nitrile coating keeps hands dry and comfortable when handling oily parts and tools
- In compliance with the standards EN420 (General requirements) and EN388 (Mechanical hazards)
- Elastic knit-wrist ensures snug fit
- Applicable in oily environments
Applications
Assembly of parts|Maintenance|Metal Fabrication|Quality control
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyester |
| Usage environment | oily or greasy |
| Packaging | 12 pairs bag |
| Colour | red |
| Material | polyester (liner) |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- In stock: Next day delivery