References
Tegera:35-8
Rubix:236A4649
EAN:7392626003576


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 35 LEATHER GLOVE 8 M
TEGERA® 35, Leather glove, half-lined, 1,2 - 1,4 mm split cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Strengths
High quality protection level.
Applications
Engineering work, transport, mining work.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
| Main material | leather |
| ESD | no |
| Usage environment | dry |
| Material | leather/cotton |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Usually arrives within 14 working days