SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 7/M


Glove handling total nitrile coating 377

References
showa:377-7/M
rubix:4503390
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 7/M


Nitrile coating glove, extra coating nitrile foam on palm. Polyester/cotton knit
Gauge 13
EN388_4121.

Strengths

Soft glove. Nitrile foam protects the hands against the risks of penetration of oils, hydrocarbons and grease. Good grip in dry or greasy environment. -Excellent resistance to wear. Offers a lot of dexterity and tactility.

Applications

Ideal for construction, oil platforms, painting, decoration, automobile, cementation maintenance of maritime craft
brand logo

Technical specifications


Attributes
Size7
CoatingNitrile
Abrasion resistance level4
Main materialNylon
ESDNo
Packaging10
ColourBlack
Secondary colourBlack
MaterialPolyester / Nylon
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
  • In stock: Next day delivery