POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
Polyco Healthline MRP Matrix® Red PU
See technical informationSee documentsReferences
Polyco Healthline:MRP/10
Rubix:80139322


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
Strengths
- Polyurethane palm coating offers good abrasion and tear resistance
- Seamless breathable liner for comfort
- Tight close fitting design for maximum dexterity
- Elasticated knitted wrist provides a secure fit
- Colour: red, black
Applications
• Automotive • Construction & Utility • Engineering and Manufacturing • Warehousing, Transport and Logistics
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 12 pairs polybag;144 pairs case |
| Colour | black |
| Material | polyurethane (palm coating) |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- In stock: Next day delivery