EFG5K
Inner diameter | 52 mm |
---|
Logistic Weight | 2205 g |
---|---|
Inner diameter | 52 mm |
Min. temperature | -40 °C |
Max. temperature | 121 °C |
Max. service pressure | 350 bar |
Exterior diameter (inch) | 2,80 '' |
Outer diameter | 71.1 mm |
Material thickness | 9,55 mm |
Bend radius | 635 mm |
Material | CR/NBR/steel wire |
No-burst pressure | 1400 bar |
Usually arrives within 14 working days