LEGRIS 1025U08V01 ANTI-SPARK TUBING 8 X 5.5 BLACK 25M


Anti-Spark Polyurethane (PU) Tubing

References
parker legris:1025U08V01
rubix:395A8503
ean:0820099170848
UV25 - WITH A SHEATH ANTI-SPARK 25M ROLLS
brand logo
Technical specifications
Inner diameter5.5 mm
See all Specifications

Product details : LEGRIS 1025U08V01 ANTI-SPARK TUBING 8 X 5.5 BLACK 25M


Combining outstanding spark resistance with superb flexibility, this range is perfectly suited for welding applications. Two types of PU - ether with PVC sheath or single layer ether - are available and allow rapid installation with Parker Legris push-in fittings.

Features/Benefits:

- PU with PVC Sheath

• High resistance to kinking and abrasion
• Non-adhesive jacket facilitating sheath removal
• Fluid direction marking
• Self-extinguishing sheath, protecting the inner tubing
• Silicone-free

- Single Layer PU

• Minimum bend radius for maximum space saving
• Significant flexibility for rapid cycling
• Good chemical resistance
• Flow direction marking
• Fireproof material
• Silicone-free

Markets:

• Miscellaneous Manufacturing
• Factory Automation
• Machine Tools
• Primary Metal Refining and Processing

Applications:

• Suitable for Applications with Mechanical Constraints
• Cooling
• Welding Robots

Technologies:

• PU Tubing
• Polyurethane Tubing
• PVC Sheath
• Industrial Tubing

Technical Characteristics:

• Fluids: Industrial fluids, compressed air, coolants
• Materials: PU ether with PVC sheath PU ether single layer
• Pressure: Vacuum to 14 bar
• Temperature: -20°C to +70°C

Regulations:

• UL94 V-0 (Fire resistance)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006 (REACH)

Product Types:

• Anti-Spark Sheath Polyurethane Ether Tubing
• Single Layer Anti-Spark Sheath Polyurethane Ether Tubing
Application: Compressed Air, Robotics, Mechanical Constraints, Cooling, Welding, Cabling, Industrial Machinery
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 14
Maximum Operating Temperature: 70
Media: Industrial Fluids, Air (Compressed Air), Coolants
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: UL 94 V-0 (Fire Resistance), RoHS 2002/95/EC, 2011/65/EC, REACH 1907/2006
Tube I.d. (mm): 5,5
Tube O.d. (mm): 8
Tubing Material: PUER/PVC - UL94
Vacuum Pressure Rating: 755
Weight: 2.17

Technical specifications


Attributes
Logistic Weight1625 g
Package weight2170 g
Inner diameter5.5 mm
Min. temperature-20 °C
Max. temperature70 °C
106 mm
405 mm
Show UNSPSC/ECL@SS
£ 122.53 excl. VAT
/ Each
£ 147.04 incl. VAT
  • Usually arrives within 14 working days