EFG4K
Inner diameter | 12 mm |
---|
Logistic Weight | 890 g |
---|---|
Inner diameter | 12 mm |
Min. temperature | -40 °C |
Max. temperature | 121 °C |
Max. service pressure | 280 bar |
Exterior diameter (inch) | 0,95 '' |
Outer diameter | 24 mm |
Material thickness | 6 mm |
Bend radius | 90 mm |
Material | SBR/NBR/Steel wire |
No-burst pressure | 1120 bar |
Usually arrives within 14 working days