References
Facom:EH.210
Rubix:1238487
EAN:3148510233918



Product details : FACOM HEXAGON BIT EH.210
EH.2 - Standard Series 2 bits for hex screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x15x15 mm |
| Package weight | 16 g |
| Length | 30 mm |
| Imprint size | 10 |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
- Delivery usually within ( 14 ) days
